• The item cannot be ordered due to missing prices.

Lifting sling yellow 3000 kg, two-layer 3 m

Article no.: 086174 3

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 3 m
    Strap width 90 mm
    Safe working load simple direct lift WLL 3,000 kg
    Safe working load simple looped lift WLL 2,400 kg
    Safe working load double WLL up to 7° 6,000 kg
    Safe working load double WLL 7° – 45° 4,200 kg
    Safe working load double WLL 45° – 60° 3,000 kg
    Type of product Sling

    Identification numbers & Classifications

    Article number 086174 3
    EAN / GTIN 4025092360395
    Manufacturer number HBD 03000-L1 3m

    Description

    Version:

    Extremely hard wearing lifting slings (Euro-slings EN 1492-1 to form B2). With reinforced spliced (crane) loops at the two free ends.

    Application:

    For lifting large parts, easy to attach and to release the load.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart