• The item cannot be ordered due to missing prices.

1-piece lashing strap with ratchet 6 m

Article no.: 086110 6

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 6 m
Strap width 25 mm
Pre-load force when tightened manually (50 daN) 120 daN
maximum lashing force LC 500 daN
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086110 6
EAN / GTIN 4025092360319
Manufacturer number ZGR-25-500 25mm 1-tlg. L=6m

Description

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart