• The item cannot be ordered due to missing prices.

1-piece lashing strap with friction lock, set of 2 pieces 5 m

Article no.: 086105 5

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 5 m
Strap width 25 mm
maximum lashing force LC 125 daN
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086105 5
EAN / GTIN 4025092360524
Manufacturer number ZGK-25-125 1-tlg Klemmschl.-Set L=5m

Description

Version:

Specially designed friction lock to prevent slipping; wide opening and high clamping force.

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart