• The item cannot be ordered due to missing prices.

Hydraulic screw connector FY 16

Article no.: 086082 16

Select article variation and quantity

Yale No. Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 16
Shape Adapter
Hydraulic connection 1 3/8 in
Hydraulic connection 2 M18×1.5 in
Connection thread NPT
Type of product Hydraulic accessories

Identification numbers & Classifications

Article number 086082 16
EAN / GTIN 4025092155748
Manufacturer number FY-16

Description

Version:

For versatile connections to hydraulic components.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart