• The item cannot be ordered due to missing prices.

Hydraulic sets, Type: PRO

Article no.: 086053 PRO

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working pressure 700 bar
Hydraulic connection 3/8 NPT in
Number of pressure stages 2
usable tank volume 1,000 ml
Hose length 2 m
Packaging Carrying case
Type of product Hydraulic set

Identification & Classification

Article number 086053 PRO
EAN / GTIN 7391390484079
Manufacturer number 199530002
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Ready-for-use hydraulic sets in a working range of 700 bar with all the necessary components for connection to common single-acting and double-acting hydraulic cylinders.
  • 2-stage 1.0 litre hand pump for rapid work progression.
  • 100% pressure-tested hoses for a maximum pressure of 720 bar, manufactured to ISO 22384.
  • As standard with the CEJN CIS hose identification system for maximum safety.
  • 3/8 inch NPT connection thread, coupling system to ISO 14540. Compatibility with more than 80% of the hydraulic systems available on the market.
  • All components can be reordered individually.
Professional set with additional components for efficient and rapid work progress.
  • Hose set with coupling and coupling adaptor for quick attachment and separation of the components.
  • Pressure gauge for monitoring pressure.
  • Sturdy ABS case with foam inlay for secure storage and easy transport to the place of use.

Supplied with:

Hydraulic pump, hose set with coupling adaptor and coupling, pressure gauge, connection block, coupling for the cylinder side, sturdy transport case, without oil filling.

Note:

Hydraulic pumps must be filled with hydraulic oil before use. We recommend using oils to ISO VG 15 or ISO VG 22.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart