• The item cannot be ordered due to missing prices.

Machine lifter with lifting claw YAM, Safe working load: 2t

Article no.: 086046 2
Copy

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 180 mm
Width 125 mm
Height 235 mm
Lifting height 113 mm
Claw length 50 mm
Claw width 50 mm
minimum insertion height 16 mm
automatic spring retraction no
maximum load capacity 2 t
Weight 8 kg
Type of product Hydraulic machine lifter

Identification & Classification

Article number 086046 2
Copy
EAN / GTIN 4025092157711
Copy
Manufacturer number YAM-2 2t
Copy
Manufacturer Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

Machine lifter with compact dimensions, the load can be lifted both with the lifting claw and also with the lifting head. High stability, the pump lever can be turned through 270° (not size 2).

Application:

Lifting, aligning and moving machines or similar loads for general repair and installation work.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart