• The item cannot be ordered due to missing prices.

Multi-purpose hoist with basic accessories 3,2 t

Article no.: 086021 3,2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation T 532D
Safe working load 3.2 t
Load capacity kg 3,200 kg
Lever tube weight 2.4 kg
Multi-purpose hoist weight 24 kg
Type of product Multi-purpose hoist

Identification numbers & Classifications

Article number 086021 3,2
EAN / GTIN 2050001742117
Manufacturer number 058519

Description

Version:

Multi-purpose hoists are portable units for lifting, pulling, and tensioning. The pull rope is fed into the multi-purpose hoist, tightened, and also then removed by hand. Different lever movements for lifting and lowering, any rope length can be used.
Multi-purpose hoist with additional basic accessories consisting of lever tube, 20 m rope with tip and grommet, wound on to a manual reel.

Note:

Further multi-purpose hoists (e. g. “Jockey”) and accessories available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart