{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum length between hooks | 282 mm | |
Housing material | Steel | |
Standard lifting height | 1.5 m | |
Chain release. | yes | |
Number of chains | 1 | |
Safe working load | 500 kg | |
Safe working load in t | 0.5 t | |
Weight | 2.8 kg | |
Type of product | Lever hoist / chain pull |
Article number | 086015 0,5 | |
EAN / GTIN | 4025092077675 | |
Manufacturer number | 4053981776934 |