{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chain link ⌀ | 4 mm | |
minimum length between hooks | 230 mm | |
Chain link length | 12 mm | |
Housing material | Steel | |
Lifting force at nominal load | 275 daN | |
Standard lifting height | 1.5 m | |
Chain release. | yes | |
Number of chains | 1 | |
Safe working load | 250 kg | |
Safe working load in t | 0.25 t | |
Weight | 2.2 kg | |
Type of product | Lever hoist / chain pull |
Article number | 086014 0,25 | |
EAN / GTIN | 2050001741967 | |
Manufacturer number | 35919 | |
Manufacturer | Tractel Greifzug GmbH, Scheidtbachstraße 19-21, 51469 BERGISCH-GLADBACH, Germany, www.tractel.com |