• The item cannot be ordered due to missing prices.

BRAVO™ aluminium lever hoist 0,25 t

Article no.: 086013 0,25

Select article variation and quantity

Load capacity (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard lifting height 1.5 m
Chain release. yes
Number of chains 1
Safe working load 250 kg
Weight 2.3 kg
Type of product Lever hoist / chain pull

Identification numbers & Classifications

Article number 086013 0,25
EAN / GTIN 3600232511298
Manufacturer number 251129

Description

Version:

Sturdy construction of high-tensile aluminium alloy in compact design with low net weight. Smooth-running chain release.
Load chain consists of chain terminating in a swivel hook (with safety closure). The other end is equipped with a lock to prevent overrun.

Application:

Primarily for mobile use, where no great lifting forces are required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart