{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Housing material | Aluminium alloy | |
Standard lifting height | 1.5 m | |
Chain release. | yes | |
Number of chains | 1 | |
Safe working load | 750 kg | |
Safe working load in t | 0.75 t | |
Weight | 6.4 kg | |
Type of product | Lever hoist / chain pull |
Article number | 086012 0,75 | |
EAN / GTIN | 4025092051194 | |
Manufacturer number | AL 0,75t |