• The item cannot be ordered due to missing prices.

Magnetic mitre clamp, Ferrite

Article no.: 085966

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum nominal clamping force 680 N
maximum pipe ⌀ 76 mm
Height 45 mm
Length 184 mm
Thickness 43 mm
Material of the magnet core Ferrite
pre-set angle 45 degrees
maximum temperature resistance 200 °C
Weight 1.65 kg
Type of product Magnetic mitre clamp

Identification & Classification

Article number 085966
EAN / GTIN 2050000965388
Manufacturer number 924

Description

Version:

All side faces including Vees are magnetic. The Vee faces are suitable for round material. Temperature-resistant up to maximum 200 °C.

Application:

For powerful rigid support of round components (pipe ⌀ up to 76 mm) in a variety of angular positions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart