{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 7 N | |
⌀ | 13 mm | |
Attachment hole ⌀ | 4.4 mm | |
Height | 9.5 mm | |
Material of the magnet core | AlNiCo | |
maximum temperature resistance | 550 °C | |
Type of product | Button magnet |
Article number | 085946 13 | |
EAN / GTIN | 4045197372871 | |
Manufacturer number | 085946 13 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |