• The item cannot be ordered due to missing prices.

Strong magnet with keeper plate 25 mm

Article no.: 085934 25

Select article variation and quantity

Overall height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 90 N
Overall height 25 mm
Single-pole width 25.4 mm
Single-pole depth 9.5 mm
Material of the magnet core AlNiCo
maximum temperature resistance 550 °C
Type of product Strong magnet

Identification numbers & Classifications

Article number 085934 25
EAN / GTIN 4045197372567
Manufacturer number 085934 25

Description

Version:

  • Strong, bridge-shaped magnet.
  • With hole for fixing the magnet. (sizes 35 and 41 with 2 holes).
  • Magnetic material temperature-resistant up to maximum 550 °C.

Application:

For holding, lifting or sorting small iron parts or for installation in electrical relays, measuring instruments etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart