• The item cannot be ordered due to missing prices.

Flat magnet without thread 13 mm

Article no.: 085923 13

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 60 N
13 mm
Height 4.5 mm
Material of the magnet core Neodymium
Material of the surface galvanised
maximum temperature resistance 80 °C
Weight 4.5 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085923 13
EAN / GTIN 2050001735799
Manufacturer number E763

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart