• The item cannot be ordered due to missing prices.

Flat magnet without thread, SmCo5, ⌀: 6mm

Article no.: 085920 6

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 5 N
6 mm
Height 4.5 mm
Material of the magnet core SmCo5
Material of the surface galvanised
maximum temperature resistance 200 °C
Weight 1 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085920 6
EAN / GTIN 2050000964886
Manufacturer number E760

Description

Version:

  • Temperature-resistant up to maximum 200 °C.
  • Galvanised surface, magnetic core made of samarium-cobalt (SmCo5).
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart