• The item cannot be ordered due to missing prices.

Flat magnet without thread, Ferrite, ⌀: 10mm

Article no.: 085910 10

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 4 N
10 mm
Height 4.5 mm
Material of the magnet core Ferrite
Material of the surface galvanised
maximum temperature resistance 120 °C
Weight 2 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085910 10
EAN / GTIN 2050000965043
Manufacturer number E700

Description

Version:

Shielded flat magnets with magnetic core made of hard ferrite.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by pressing in / gluing and fixing / holding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart