• The item cannot be ordered due to missing prices.

Magnetic broom 385 mm

Article no.: 085909 385

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic broom
suitable for Metal chips
Handle length 105 cm
Head width 38.5 cm

Identification numbers & Classifications

Article number 085909 385
EAN / GTIN 5012095604112
Manufacturer number MSW385

Description

Version:

For easy removal of metal chips from the floor. Adjustable telescopic handle up to length 1050 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart