• The item cannot be ordered due to missing prices.

Magnetic strip roll, length 10 m 30 mm

Article no.: 085903 30

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of roll 10 m
Width 30 mm
Type of product Magnetic strip

Identification numbers & Classifications

Article number 085903 30
EAN / GTIN 2050001711304
Manufacturer number FM680

Description

Version:

Robust magnetic strip, can be written on directly, wipe clean. The strip has a magnetic strength of 28 g/cm2.

Application:

For temporary or permanent signing, marking, and identification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart