• The item cannot be ordered due to missing prices.

Precision cylinder lock shared keys 30 mm

Article no.: 085870 30

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie 116 Profi
Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
Material of the band Chrome-plated steel
Locking shared keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Shackle, double lever mechanism yes
Lock mechanism rust-free precision lock mechanism
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085870 30
EAN / GTIN 4003482441121
Manufacturer number 116/30 GL.Z1

Description

Version:

Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
The 116 Profi range is available on request in the following special versions: Locks according to a sample pattern or locking, with master key system and additional keys.

Function:

Common key means that one key can open and close multiple cylinders and locks.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision cylinder lock shared keys 30 mm

Precision cylinder lock shared keys 30 mm

Number of keys 2 3 3
Hoop ⌀ 5 5 5
suitable for lock barrels no no no
Locking shared keys individual keys individual keys
Lock mechanism rust-free precision lock mechanism rust-free precision lock mechanism rust-free precision lock mechanism
Material of the housing Brass Brass Stainless steel, INOX
Type of product Padlock Padlock Padlock

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart