{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 40 mm | |
Hoop ⌀ | 6 mm | |
Internal height of shackle | 65 mm | |
Material of the housing | Brass | |
Material of the band | Steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
tall shackle | yes | |
Hoop hardened | yes | |
with keyhole cover | no | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085866 40 | |
EAN / GTIN | 4003482336809 | |
Manufacturer number | 222HB 40 65 |