{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 40 mm | |
Hoop ⌀ | 6 mm | |
Material of the housing | Brass | |
Material of the band | Steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
Hoop hardened | yes | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085860 40 | |
EAN / GTIN | 4003482030103 | |
Manufacturer number | 222/40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cylinder padlock standard quality individual keys, Body ⌀: 40mm |
||||
Number of keys | 2 | 3 | 3 | 3 |
Hoop ⌀ | 6 mm | 6 mm | 6 mm | 6 mm |
Body ⌀ | 40 mm | 40 mm | 40 mm | 40 mm |
Locking | individual keys | individual keys | individual keys | individual keys |
Material of the housing | Brass | Brass | Stainless steel, INOX | Brass |
Number of locks | 1 | 1 | 1 | 1 |
Type of product | Padlock | Padlock | Padlock | Padlock |