{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Magno | |
Hoop ⌀ | 6.5 mm | |
Internal height of shackle | 23.5 mm | |
Material of the housing | Brass | |
Locking | shared keys | |
compatible with integrated locking systems | no | |
with keyhole cover | no | |
Type of product | Padlock |
Article number | 085851 40 | |
EAN / GTIN | 4003482061602 |