• The item cannot be ordered due to missing prices.

Combination padlock with high shackle 50 mm

Article no.: 085832 50

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoop ⌀ 8 mm
    Hoop height 57 mm
    Hoop width 25.5 mm
    Overall height 107.5 mm
    Material of the housing Brass
    Material of the band Stainless steel (INOX)
    stainless yes
    Number combinations can be selected individually. yes
    permits TSA check by the customs authorities to be performed without damage no
    Number of locks 1
    Number of number rings 4
    Type of product Padlock

    Identification numbers & Classifications

    Article number 085832 50
    EAN / GTIN 4003482374917
    Manufacturer number 99 NI 50 HB 65 SB

    Description

    Version:

    The No. 99 has a solid brass body. The shackle is made of stainless steel and in addition is double locked.
    The combination lock has four number rings which can be set, and has an additional security feature: It must first be released using a key before the code can be input.
    These can be selected individually and changed at any time.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart