• The item cannot be ordered due to missing prices.

Padlock galvanised individual keys, Type: 393

Article no.: 085822 393

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 45 mm
Hoop ⌀ 6.5 mm
Locking individual keys
with keyhole cover no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085822 393
EAN / GTIN 4003482007006
Manufacturer number 393 45

Description

Version:

Solid lever action security lock, housing weatherproof galvanised.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart