• The item cannot be ordered due to missing prices.

CityLine home safe C340E

Article no.: 085802 C340E
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Lock type electronic numeric code lock
External height 528 mm
Width external 435 mm
External depth 382 mm
Internal height 440 mm
Width internal 350 mm
Internal depth 292 mm
Contents 45.3 l
Weight 49 kg
Type of product Safe

Identification numbers & Classifications

Article number 085802 C340E
EAN / GTIN 4003482411704
Manufacturer number 41170

Description

Version:

CityLine portable safe, security class B to VDMA 24992 (1995) depth A4 files. Double-skin wall with double-skin door. Fire-resistant material to DIN 4102-A1, VdS-approved, ECB-certified to EN 1300 class B.
Strong closure with cylindrical pins. Removable storage shelf.
With SECUTRONIC electronic combination lock including batteries, tamperproof. Graphics display with touch keyboard.

Application:

For anchoring to the wall or floor.

Note:

Other safes in different sizes and degrees of security are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart