• The item cannot be ordered due to missing prices.

Marking needle for FlyMarker®, Angle of the marking needle tip: 90°

Article no.: 085790 90

Select article variation and quantity

Angle of the marking needle tip (°) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diamond point ⌀ 3 mm
Angle of the marking needle tip 90 degrees
Material to be marked Universal
Type of product Engraving and marking needles

Identification & Classification

Article number 085790 90
EAN / GTIN 2050000967252
Manufacturer number 5141 00 191
Manufacturer MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de

Description

Version:

Optional accessory for CNC needle marker for identification, marking, lettering, signing and engraving of a wide variety of materials.
Length of diamond tip 37 mm.

Note:

Further accessories for the FlyMarker mini can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart