• The item cannot be ordered due to missing prices.

Spare engraving points set, 2 pieces, Length: 20mm

Article no.: 085726 20

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diamond point ⌀ 1 mm
Length 20 mm
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081556 LR3
Type of product Engraving and marking needles

Identification numbers & Classifications

Article number 085726 20
EAN / GTIN 4045197679192
Manufacturer number MD07

Description

Version:

For simple engraving on many different surfaces, such as metal, glass, ceramic.

Supplied with:

Case, 2 AAA (LR3) batteries, L-wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart