{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of label | 54 mm | |
Label width | 25 mm | |
Number of labels per roll | 500 | |
Number of rolls | 1 | |
Type of product | Label |
Article number | 085565 25X54 | |
EAN / GTIN | 5411313113526 | |
Manufacturer number | S0722520 | |
Manufacturer | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany |