• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 12 mm×7 m polyester T

Article no.: 085520 T

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lettering tape length 7 m
    Lettering tape width 12 mm
    Print colour black
    Tape colour transparent
    Tape material Polyester
    Type of product Lettering tape
    Type D1

    Identification numbers & Classifications

    Article number 085520 T
    EAN / GTIN 5411313450102
    Manufacturer number S0720500

    Description

    Version:

    Waterproof, removable D1 tape cartridges.

    Suitable for:

    For labelling machines see No. 085500.

    Note:

    other labels can be found in the online shop.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart