• The item cannot be ordered due to missing prices.

Printer ribbon cartridge W

Article no.: 085513 W

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Lettering tape width 19 mm
    Tape colour white
    Tape material polyester
    Type of product Lettering tape

    Identification numbers & Classifications

    Article number 085513 W
    EAN / GTIN 071701184849
    Manufacturer number 18484

    Description

    Version:

    Industry, permanent polyester labels. Labels made from permanent polyester have a glossy surface for a professional appearance. For labelling control panels, clamps, front panels, shelves, containers, carriers and much more.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart