{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lettering tape length | 5.5 m | |
Lettering tape width | 19 mm | |
Print colour | black | |
Tape colour | white | |
Tape material | Vinyl | |
Type of product | Lettering tape | |
Type | RHINO |
Article number | 085509 W | |
EAN / GTIN | 071701184436 | |
Manufacturer number | 18443 |