• The item cannot be ordered due to missing prices.

Steel type holder individual for set No. 085480 4-5 mm

Article no.: 085482 4-5

Select article variation and quantity

suitable for font (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for font 4 mm - 5 mm
    Recess for steel font characters 8×39 mm
    Type of product Hand punch holder

    Identification numbers & Classifications

    Article number 085482 4-5
    EAN / GTIN 5022044024106
    Manufacturer number H8039

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart