{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 62 mm | |
Character height | 5 mm | |
Shank thickness | 7.93 | |
Type of product | Hand punch |
Article number | 085456 5 | |
EAN / GTIN | 4062406809188 | |
Manufacturer number | 085456 5 |
This article |
Recommendations |
|
---|---|---|
Letter punch set, 27 pieces Normal script A − Z, & 5 mm |
||
overall length | 62 | 62 |
Character height | 5 | 5 |
Shank thickness | 7.93 | 7.93 |
Type of product | Hand punch | Hand punch |