• The item cannot be ordered due to missing prices.

PRO-LINE® HT paint marker B

Article no.: 085169 B
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour blue
maximum line thickness 4 mm
minimum line thickness 1 mm
temperature-resistant up to 1,000 °C
quick-drying yes
UV-resistant yes
waterproof yes
Manufacturer's designation PRO-LINE HT
Type of product Paint marker

Identification numbers & Classifications

Article number 085169 B
EAN / GTIN 048615973050
Manufacturer number 097305

Description

Version:

For marking widths 2 − 4 mm.
Odourless paint, round tip. Resistant to UV and water.

Application:

Quick-drying paint for temperatures up to 1000 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart