{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Dura-Ink 20 | |
maximum line thickness | 3 mm | |
minimum line thickness | 1.5 mm | |
Writing colour | red | |
Tip can be retracted | yes | |
waterproof | yes | |
Type of product | Permanent marker |
Article number | 085156 R | |
EAN / GTIN | 048615965765 | |
Manufacturer number | 096576 | |
Manufacturer | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |