• The item cannot be ordered due to missing prices.

Permanent marker BL

Article no.: 085133 BL
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation edding 3300
maximum line thickness 5 mm
minimum line thickness 1 mm
Writing colour black
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085133 BL
EAN / GTIN 4004764010196
Manufacturer number 4-3300-001 SCHWARZ

Description

Version:

edding 3300, wedge point, line thickness approx. 1 − 5 mm.

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart