{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tube length | 31 mm | |
Internal ⌀ nozzle | 2 mm | |
Connection thread | 1/8 in | |
Type of product | Cooling system |
Article number | 084435 31 | |
EAN / GTIN | 4037728217331 | |
Manufacturer number | 0211733 |