• The item cannot be ordered due to missing prices.

Coolant hose system kit including case 1/2 in

Article no.: 084430 1/2

Select article variation and quantity

Internal ⌀ (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Internal ⌀ 1/2 in
    Type of product Cooling system

    Identification numbers & Classifications

    Article number 084430 1/2
    EAN / GTIN 4037728290204
    Manufacturer number 0290120

    Description

    Content:

    6 hose modules
    1 pair assembly pliers, plastic
    1 Y-piece junctions
    1 shut-off valve
    1 each flat nozzle 8-hole, 35 mm, 50 mm
    1 each round nozzles ⌀ 6.4 mm, ⌀ 9.5 mm, ⌀ 12.7 mm
    1 each 3/8 inch and 1/2 inch threaded connections
    1 1/2 inch non-return valve
    1 case with foam inlay

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart