• The item cannot be ordered due to missing prices.

Absorbent carpet 0.4×30 m, Area of application: OIL

Article no.: 084390 OIL

Select article variation and quantity

Area of application Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour brown
maximum absorption volume 103 l
Area of application OIL
Scope of supply pcs./box 2
Type of product Carpet

Identification numbers & Classifications

Article number 084390 OIL
EAN / GTIN 2050001710741
Manufacturer number WM311

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
Absorbent carpet with three-layer structure and an impervious non-slip film. Ideal for laying out in gangways and production areas, and as protection around machines. The liquid that is held back is securely absorbed into the fleece. 100 % ground protection.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart