• The item cannot be ordered due to missing prices.

Absorbent fleece roll 0.4×15 m UNI

Article no.: 084382 UNI

Select article variation and quantity

Area of application Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grey
    maximum absorption volume 24 l
    Area of application UNI
    Scope of supply pcs./box 1
    Type of product Absorbent fleece

    Identification numbers & Classifications

    Article number 084382 UNI
    EAN / GTIN 2050001710673
    Manufacturer number GR224

    Description

    Version:

    Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
    Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
    Rolls with reinforced three-layer structure, 100 % lint-free. The role is folded three times (13/ 14/ 13 cm perforated along the length) and supplied in the dispenser box. Cross perforations every 50 cm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart