• The item cannot be ordered due to missing prices.

Absorbent fleece wipes, 0.4×0.5 m 10 pieces OIL

Article no.: 084373 OIL

Select article variation and quantity

Area of application Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour blue
    maximum absorption volume 10.1 l
    Area of application OIL
    Scope of supply pcs./box 10
    Type of product Absorbent fleece

    Identification numbers & Classifications

    Article number 084373 OIL
    EAN / GTIN 2050001742230
    Manufacturer number BP218-D

    Description

    Version:

    Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
    Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
    Individual wipes, perforated down the middle.
    Wipes and rolls with tear-resistant reinforced double-layer structure for heavy-duty use. Suitable also for use on the floor. Lint-free.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart