• The item cannot be ordered due to missing prices.

Chemicals barrel pump SET

Article no.: 084357 SET
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HP-05/25-200
Delivery per stroke 0.5 l
Type of product Drum pump

Identification numbers & Classifications

Article number 084357 SET
EAN / GTIN 4024937413081

Description

Version:

Chemicals hand pump made from PP with Viton® seals. Telescopic suction tube, 3-piece, length 320, 700 and 980 mm for 25, 50 and 60 litre containers and 200 litre drums for transporting fluids such as cleaning agents, alkalis and degreasers.
Suitable for:
  • AdBlue®
  • Slightly aggressive media
  • Water
  • Windscreen cleaner
  • Ethanol-based and isopropanol-based disinfectants
  • alkalis
  • Solvents/degreasers
  • Distilled water
  • Formwork release agents
  • Cleaning agents
  • Herbicides, pesticides

Supplied with:

Chemicals hand pump of polypropylene with Viton® seals, 1 pc. 3 m PVC hose with pourer, 2 pcs. adapter (G2 inch i × 2 inch a for Mauser coarse thread and Tri-Sure 2 inch adapter).

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart