• The item cannot be ordered due to missing prices.

Portable refractometer DIGITAL

Article no.: 084321 DIGITAL

Select article variation and quantity

Display Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Display digital
    Battery type LR03
    Power supply Battery-powered
    Number of batteries contained 1
    Type of product Refractometer

    Identification numbers & Classifications

    Article number 084321 DIGITAL
    EAN / GTIN 4037728721159
    Manufacturer number 0521015

    Description

    Version:

    • Measurement range: 0 to 50 %, resolution: 0.1% Brix
    • Accuracy: 0.2% Brix, can be calibrated
    • Automatic temperature compensation.

    Application:

    For quickly and precisely determining the concentration of emulsions. Suitable only for water-miscible cooling lubricants.

    Supplied with:

    Supplied with hard shell packaging, pipette, instruction manual, 1× AAA batteries.

    Note:

    Refer to the correction factors for the cooling lubricants! Multiply the grinding emulsion by e. g. a factor of 2.1 (size ANALOG, i.e. if 5 % is shown, the true value is 10.5 % )

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart