{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for container unit | 25 kg | |
Internal ⌀ of container | 300 mm - 335 mm | |
Pumped volume | 50 cm3/Hub | |
Height | 530 mm | |
Type of product | Filling device |
Article number | 084010 25 | |
EAN / GTIN | 4024937082515 | |
Manufacturer number | 08251 |