• The item cannot be ordered due to missing prices.

PVC adhesive tape Crosswise grooves 50X33

Article no.: 083796 50X33

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.13 N/mm
Stretch capability 100 %
Tensile strength 1.5 N/mm
Special features tearable by hand
Application Sealing; Masking; Attaching; Binding; Securing; Masking; Bonding
temperature-resistant up to 60 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 mo
Colour white
Length 33 m
Width 50 mm
Thickness 0.16 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083796 50X33
EAN / GTIN 4062406242442
Manufacturer number 083796 50X33

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Cross-serrated PVC protective tape made from a supple soft PVC film.
To protect smooth substrates such as wood, aluminium or glass.
Crosswise grooves making it easy to tear in a straight line.
Duration of use 3 weeks indoors and outdoors.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart