{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
USP1 | VHB™ | |
USP2 | black | |
Manufacturer's designation | 5952 | |
Type of adhesive tape | double-sided | |
Adhesive | Acrylate | |
Adhesive strength on steel | 5.5 N/mm | |
Stretch capability | 300 % | |
Material of covering | Siliconised PE film | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | black | |
Length | 33 m | |
Width | 19 mm | |
Thickness | 1.1 mm | |
Type of product | Adhesive tape |
Article number | 083789 19X33 | |
EAN / GTIN | 4001895844911 | |
Manufacturer number | 7100211833 |