• The item cannot be ordered due to missing prices.

VHB™ adhesive tape 19X11

Article no.: 083786 19X11

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

USP1 VHB™
USP2 grey
Manufacturer's designation GPH-110GF
Type of adhesive tape double-sided
Adhesive Acrylate
Adhesive strength on steel 3.7 N/mm
temperature-resistant up to 150 °C - 230 °C
Material of covering Siliconised PE film
Storage temperature 16 °C - 25 °C
Storage humidity 40 % - 65 %
“Best before” date 24 mo
Colour grey
Length 11 m
Width 19 mm
Thickness 1.1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083786 19X11
EAN / GTIN 4054596823778
Manufacturer number 7100227350

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M™ GPH-110GF consists of versatile foam material core, and is resistant to high temperatures. Its purpose is to create quick and easy joints which as strong, stable and permanent.

Note:

Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.
The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart