{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GPH-110GF | |
Type of adhesive tape | double-sided | |
Backing material | PE | |
Adhesive | Acrylate | |
Adhesive strength on steel | 3.7 N/mm | |
Stretch capability | 300 % | |
Special features | moisture-resistant; clings well; resistant to high temperatures; damping; shear-resistant | |
Application | Sealing; Assembly; Attaching | |
temperature-resistant up to | 150 °C | |
Material of covering | Siliconised PE film | |
Storage temperature | 16 °C - 25 °C | |
Storage humidity | 40 % - 65 % | |
“Best before” date | 24 mo | |
Colour | grey | |
Length | 3 m | |
Width | 19 mm | |
Thickness | 1.1 mm | |
Type of product | Adhesive tape |
Article number | 083784 GPH | |
Manufacturer number | 7100101624 |