• The item cannot be ordered due to missing prices.

Precision adhesive tape set, Width×length (mm× m): 30X50

Article no.: 083772 30X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Adhesive Acrylate
Adhesive strength on steel 0.11 N/mm
Stretch capability 4 %
Tensile strength 3.8 N/mm
Special features UV-resistant; tearable by hand; sharp edge to the paint
Application Binding; Securing; Masking; Masking
temperature-resistant up to 100 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 mo
Colour orange
Length 50 m
Width 30 mm
Thickness 0.08 mm
Number of adhesive tapes 8
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083772 30X50
EAN / GTIN 4062406242374
Manufacturer number 083772 30X50

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
For sharp edges to paint finishes on both smooth and rough substrates; UV-resistant.
  • Thin standard masking tape made from special paper (washi) for sharp edges to paint on smooth and slightly rough substrates.
  • Good tack and good tear resistance.
  • Duration of use indoors up to 3 months and up to 4 weeks outdoors.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart